Shop All Security & Access Signs
Lyle
Decal Danger Keep Out, 14"x10", Header Legend Color: White
Mfr # LCU4-0314-ND_14X10
Zoro # G9325550
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0314-ND_14X10
- Zoro # G9325550
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCIPLE PLASTICS Sloggrs Unisex Hat Dk Bn (4471DB)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., M, PR (6304)
- LYLE Warning Sign, Storage Not Permitted, 10inW (U6-1230-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1381-RD_14X10 (U5-1381-RD_14X10)
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English (U6-1219-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1068-NP_14X10 (U1-1068-NP_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1194-RD_7X5 (U5-1194-RD_7X5)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1257-RD_7X5 (U7-1257-RD_7X5)
- SIGNMISSION 7 in Height, Heavy Gauge Aluminum, A-1218-25576, A-1218-25576 (A-1218-25576)
- Lyle Signs