Shop All Confined Space Signs
Lyle
Decal, Danger Follow Confined, 10x7"
Mfr # LCU4-0656-NP_10X7
Zoro # G9498058
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Plastic
Product Information
- Brand Lyle
- MFR # LCU4-0656-NP_10X7
- Zoro # G9498058
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Confined Space Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Confined Space Entry Procedure Before Entering, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 ft 2 in W x 10 ft 6 in L, 7/8 In (549S3124OB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478W10 (478W10)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- LYLE Decal, Danger Confined Space, 10x7", LCU4-0512-NP_10X7 (LCU4-0512-NP_10X7)
- LYLE Decal, Danger Follow Confined, 14 x 10", Sign Legend Color: Black (LCU4-0656-RA_14X10)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1009-NP_14X10 (U1-1009-NP_14X10)
- LYLE Refldecaldanger Confined, 5"x3.5", LCU4-0268-RD_5X3.5 (LCU4-0268-RD_5X3.5)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7 (LCU4-0538-ED_10x7)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K48 (465K48)
- Lyle Confined Space Signs