Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Face Shield Must, 5 x 3.5", Sign Background Color: White
Mfr # LCU4-0652-RD_5X3.5
Zoro # G9462306
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Face Shield Must Be Worn When Operating This Machine
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0652-RD_5X3.5
- Zoro # G9462306
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Face Mask Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Must Be Worn When Operating This Machine, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Yellow (TZE641)
- TOUGH DUCK Safety Rain Pant Black XL (S37411-BLACK-XL)
- WL JENKINS 6in Supering Bell, Pigtail, 120VAC Vibrating, Outdoor (2025)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0155-RD_10x7 (LCU3-0155-RD_10x7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0277-RD_14x10 (LCU3-0277-RD_14x10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- LYLE Reflalum Danger Welding Arc, 14"x10", Sign Legend Text Color: Black (LCU4-0160-RA_14X10)
- LYLE Decal, Danger Hard Hat Area, 14x10", Legend Style: Text (LCU4-0358-NP_14X10)
- LYLE Refldecaldanger Do Not, 5"x3.5", Header: Danger (LCU4-0092-RD_5X3.5)
- NMC Caution Protection Required In This Area, 7 in Height, 10 in Width, Rigid Plastic (C26R)
- Lyle Signs