Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Do Not Operate, 5 x 3.5"
Mfr # LCU4-0613-ND_5X3.5
Zoro # G9485756
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Without Wearing Safety Glasses
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0613-ND_5X3.5
- Zoro # G9485756
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Wearing Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO House For Sale Die Cut Sign 9" x 14", 5PK (A22120)
- ESS Wghtd Dispsbl Bailer, 1-1/2x36 In L, PK24 (1536-WPDB-VT)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- GVS-RPB RPB Safety 1 Person Radex Airline Filter (04-900)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- LYLE Safety Sign, Goggles Required, 10in.H (U4-1344-RA_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1494-RA_14X10 (U5-1494-RA_14X10)
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10 (U1-1029-NA_14x10)
- LYLE Safety Sign, Hearing Protection, 7 in. H (U4-1641-RA_10X7)
- Lyle Signs