Shop All Confined Space Signs
Lyle
Decal Danger Confined Space, 10"x7", LCU4-0512-ND_10X7
Mfr # LCU4-0512-ND_10X7
Zoro # G9347917
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined space permit required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0512-ND_10X7
- Zoro # G9347917
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 3XL (101621-410 3XL REG)
- SIGNMISSION OSHA Sign, Glasses Ear Protection With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18201)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1188-NP_10X7 (U3-1188-NP_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0538-ED_14x10 (LCU4-0538-ED_14x10)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0689-ND_10X7 (LCU4-0689-ND_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RD_14X10 (U1-1033-RD_14X10)
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1004-RD_14X10 (U1-1004-RD_14X10)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, Legend: Confined Space Authorized Personnel Only (MCSP140VS)
- Lyle Signs