Shop All Confined Space Signs
Lyle
Decal Danger Confined Space, 10"x7", LCU4-0364-ND_10X7
Mfr # LCU4-0364-ND_10X7
Zoro # G9330758
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0364-ND_10X7
- Zoro # G9330758
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (151XST-120A)
- BUFFALO TOOLS Interlocking 3 x 3 Ft. Rubber Mats, PK4 (RMAT33I4PK)
- LYLE Decal, Danger Confined Space, 10x7", LCU4-0512-NP_10X7 (LCU4-0512-NP_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1009-RA_14X10 (U1-1009-RA_14X10)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1020-RD_7X5)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7 (LCU4-0538-ED_10x7)
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1229-RD_7X5 (U3-1229-RD_7X5)
- Lyle Signs