Shop All Security & Access Signs
Lyle
Decal Danger Authorized Use Only, 10"x7"
Mfr # LCU4-0415-ND_10X7
Zoro # G9336610
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Authorized Use Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0415-ND_10X7
- Zoro # G9336610
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Use Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Temporary Horizontal Lifeline (6033024)
- LYLE RXR Traffic Sign, 30 in Height, 30 in Width, Aluminum, Circle, English (W10-1-30DA)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303PB)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10, Material: Unrippable Vinyl (DL181UV10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1488-RA_14X10 (U5-1488-RA_14X10)
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- LYLE Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-008-12HA (PPR-008-12HA)
- LYLE Admittance Sign, No Hunting, 5 in. H, Text (U6-1204-RD_7X5)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-RA_10X14 (U1-1015-RA_10X14)
- LYLE Authorized Notice, Aluminum, 14"x10", Sign Shape: Rectangle (LCU5-0013-NA_14X10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473H55 (473H55)
- Lyle Security & Access Signs