Shop All Security & Access Signs
Lyle
Decal Danger Authorized, 14"x10"
Mfr # LCU4-0484-ND_14X10
Zoro # G9344347
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0484-ND_14X10
- Zoro # G9344347
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Authorized Personnel Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, 2XL, Black (935CHXXL)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (T4500/XXXLAK)
- NOTRAX Interlocking Drainage Mat Tile, Nitrile Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (850S0033BL)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1079-RA_10X7 (U5-1079-RA_10X7)
- LYLE Admittance Sign, Restricted Area, 14 in. W (U6-1215-RD_14X10)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1468-RA_14X10 (U5-1468-RA_14X10)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- LYLE Safety Sign, Stand Clear Of Door, 7in.H (U4-1677-RA_10X7)
- NMC Do Not Use Elevator Sign - Bilingual, M740RB (M740RB)
- Lyle Signs