Shop All Traffic Signs
Lyle
Dead End Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-3087-EG_18x18
Mfr # T1-3087-EG_18x18
Zoro # G5239917
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Dead End Private Road No Trespassing
- Width 18 in
- Height 18 in
- Sign Shape Diamond
Product Information
- Brand Lyle
- MFR # T1-3087-EG_18x18
- Zoro # G5239917
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Dead End Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Labor Law Poster, State Labor Law, MD (200-MD)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG52TL)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- LYLE State Law Yield To Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum, English (R1-6-12FA)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-HI_12x18 (T1-1019-HI_12x18)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6255-HI_12x18 (T1-6255-HI_12x18)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-DGFO-RW (669-C/36-DGFO-RW)
- Lyle Traffic Signs