Shop All Confined Space Signs
Lyle
Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1229-RD_10X7
Mfr # U3-1229-RD_10X7
Zoro # G2107010
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Permit Required Do Not Enter
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U3-1229-RD_10X7
- Zoro # G2107010
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43251)
- ANSELL Ansell 012-11-510-9 Hyflex Light Cut Protection Gloves; Size 9; Black (012-11-510-9)
- NAPCO Pull Station, 4" Depth (FWC-CNV-PULL2)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- LYLE Danger Sign, 10x7 In., English, U1-1033-RD_10X7 (U1-1033-RD_10X7)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1009-NP_14X10 (U1-1009-NP_14X10)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0297-RA_14x10 (LCU3-0297-RA_14x10)
- LYLE Caution Sign, 7 in. H, Alum, Confined Space, LCU3-0455-RA_10x7 (LCU3-0455-RA_10x7)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1020-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1144-RD_10X7 (U4-1144-RD_10X7)
- Lyle Signs