Shop All No Smoking Signs
Lyle
Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU4-0526-NP_10x7
Mfr # LCU4-0526-NP_10x7
Zoro # G6562558
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DANGER NO SMOKING MATCHES OR OPEN FLAME
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0526-NP_10x7
- Zoro # G6562558
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Comfort Leg Pads (Set of 2) (SW111)
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- HOME PLUS 48 in. Round Blue Driveway Marker (HD0114)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- LYLE Flammable Material Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0611-ND_5X3.5)
- LYLE Aluminum No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0465-NA_10X7 (LCU4-0465-NA_10X7)
- LYLE Decal, Danger Flammable Gas, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0634-RD_14X10)
- LYLE Plastic No Smoking Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0030-NP_14X10 (LCU5-0030-NP_14X10)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0530-RD_5X3.5 (LCU4-0530-RD_5X3.5)
- SIGNMISSION OSHA Danger Sign, Propane No Smoking W/ Symbol, 10in X 7in Decal, 7" W, 10" L, Bilingual Spanish (OS-DS-D-710-VS-1540)
- Lyle No Smoking Signs