Shop All Facility Signs
Lyle
Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-2038-RA_10X7
Mfr # U3-2038-RA_10X7
Zoro # G2738596
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Venomous Reptile
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Product Information
- Brand Lyle
- MFR # U3-2038-RA_10X7
- Zoro # G2738596
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Venomous Reptile, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- MILLER ELECTRIC Half Mask Respirator Kit, Polycarbonate Plate with Cover Plate, Size S, Shade 9 (ML00894)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (E1RW03A000)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0046-RA_4x18 (LCVB-0046-RA_4x18)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1136-RA_10X7 (U5-1136-RA_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1514-RD_14X10 (U5-1514-RD_14X10)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0047-RA_4x18 (LCVB-0047-RA_4x18)
- LYLE Wash Your Hands Notice, Aluminum, 14"x10", LCU5-0034-NA_14X10 (LCU5-0034-NA_14X10)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Signs, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YLCT)
- Lyle Facility Signs