Shop All Security & Access Signs
Lyle
Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1325-RA_10X7
Mfr # U3-1325-RA_10X7
Zoro # G2279789
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter When Equipment Is Operating
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Product Information
- Brand Lyle
- MFR # U3-1325-RA_10X7
- Zoro # G2279789
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Details
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- ACCUFORM Notice Sign, 10"X14", Plastic, Width: 14" (MASE807VP)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 (U1-1001-NP_7X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1413-RD_7X5 (U5-1413-RD_7X5)
- LYLE Safety Sign, Employees Only, 7in.Hx10in.W (U4-1258-RD_10X7)
- LYLE Safety Sign, Stand Clear Of Door, 7in.H (U4-1677-RA_10X7)
- LYLE Admittance Sign, Keep Out, 10 in. H, Text (U6-1202-RA_14X10)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- Lyle Signs