Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1168-RA_10X7
Mfr # U3-1168-RA_10X7
Zoro # G2752359
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chemical Storage Area Keep Out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U3-1168-RA_10X7
- Zoro # G2752359
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1518B/10XL)
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- HONEYWELL SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- JUSTRITE Aerosolv Activated Carbon Filter, PK2 (28198)
- LYLE Alum Danger Compressed Gas, 10"x7", LCU4-0363-NA_10X7 (LCU4-0363-NA_10X7)
- LYLE Hydrogen Peroxide Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0395-ND_5X3.5)
- LYLE Antifreeze Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1138-NP_14X10 (U3-1138-NP_14X10)
- LYLE Hydrogen Peroxide Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0395-ND_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- NMC Contains Asbestos Fibers May Cause Cance, D24RC (D24RC)
- Lyle Signs