Shop All Machine Signs
Lyle
Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0083-ND_5X3.5
Zoro # G8746431
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
Product Information
- Brand Lyle
- MFR # LCU4-0083-ND_5X3.5
- Zoro # G8746431
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 21 Gallon Oily Waste Can With Foot Lever, Yellow (9701)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, 3XL, PR (SKCMF-07-3XL)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- SEE ALL 160 degree Convex Security Mirror, 18" Diameter (N18)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1715-NP_14X10)
- LYLE Machine Guards Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0434-RD_14X10)
- LYLE Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU6-0024-ND_5X3.5)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U4-1502-RD_10X7)
- LYLE Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0151-ED_10x7)
- LYLE Aluminum Construction Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0138-NA_14X10)
- NMC Danger Pinch Points Sign - Bilingual (DBA9R)
- Lyle Signs