Shop All No Smoking Signs
Lyle
Danger Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0530-RD_5X3.5
Mfr # LCU4-0530-RD_5X3.5
Zoro # G9349868
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Propane No Smoking No Open Flames
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0530-RD_5X3.5
- Zoro # G9349868
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Athletic Shoes, 7, M, Black, PR (520-7M)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2315PK)
- IMPACTO Anti-Vibration Glove, XL, Black, PR (AV759050)
- LIGHTHOUSE Coverall White, Large, 25 PK (WMCC102700L)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7 (U3-1863-RD_10X7)
- LYLE Reflective Inorganic Arsenic Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0712-RA_14X10)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0272-RA_14x10 (LCU4-0272-RA_14x10)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0541-RA_14x10 (LCU4-0541-RA_14x10)
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- NMC Danger No Smoking Flammable Liquids Sign, D588PB (D588PB)
- Lyle No Smoking Signs