Shop All Electrical Hazard Signs
Lyle
Danger Sign, 14x10 In., English, U1-1076-RD_14X10
Mfr # U1-1076-RD_14X10
Zoro # G2901346
original price:
$9.29
9% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Red and Black/White
- Double-Sided No
- OSHA Compliant Yes
- ANSI Compliant Yes
- Header Danger
Product Information
- Brand Lyle
- MFR # U1-1076-RD_14X10
- Zoro # G2901346
- UPC # 849362011794
- Country of Origin United States
- Category Electrical Hazard Signs
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 480 Volts, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Knob Hgr Tag, 9 x 4 In, Bk/Orn, PK10 (3XCX9)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, L Size, Blue (6667)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- PYRAMEX Zone II-Silver Frame, Silver Mirror Lens, Silver Mirror Scratch-Resistant (SS3370E)
- LYLE Decaldanger 480 Volts, 14"x10" (LCU4-0155-ND_14X10)
- LYLE Caution Sign, 7 in. H, Vinyl, LCU3-0466-RD_10x7 (LCU3-0466-RD_10x7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1169-RA_10X7 (U5-1169-RA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1411-RA_14X10 (U3-1411-RA_14X10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479P74 (479P74)
- Lyle Electrical Hazard Signs