Shop All Confined Space Signs
Lyle
Danger Sign, 14x10 In., English, U1-1020-RA_14X10
Mfr # U1-1020-RA_14X10
Zoro # G9084862
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1020-RA_14X10
- Zoro # G9084862
- UPC # 849362006356
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-3102)
- BRADY Identification Label, 1In H, Blank, 56958 (56958)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- ERGODYNE 335 Black Cap Rubber Cap Knee Pads (ERG18335)
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- LYLE Decal Danger Confined Space, 7"x5" (LCU4-0364-ND_7X5)
- LYLE Refldecaldanger Confined Space, 7"x5", LCU4-0268-RD_7X5 (LCU4-0268-RD_7X5)
- LYLE Decaldanger Do Not Enter, 7"x5" (LCU4-0109-ND_7X5)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7 (LCU4-0538-ED_10x7)
- NMC Danger Confined Space Do Not Enter Sign, D383AB (D383AB)
- Lyle Confined Space Signs