Shop All Electrical Hazard Signs
Lyle
Danger Sign, 10x7 In., English, U1-1027-RD_10X7
Mfr # U1-1027-RD_10X7
Zoro # G9085002
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U1-1027-RD_10X7
- Zoro # G9085002
- UPC # 849362007278
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-EG_12x18 (T1-1876-EG_12x18)
- KINCO Kinco Brown Jersey Work Gloves, Dozen Pair (820 NT L 12 PK)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- LYLE Safety Sign, Do Not Watch Arc, 7in.Hx5in.W (U4-1211-RD_5X7)
- LYLE Decal, Danger Do Not Watch The, 14x10", Legend Style: Text (LCU4-0430-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1100-RA_10X7 (U4-1100-RA_10X7)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- LYLE Decaldanger High Voltage Keep, 14"x10", Height: 10 in (LCU4-0153-ND_14X10)
- NMC Caution Prevent Static Spark Discharge Sign, C586RB (C586RB)
- Lyle Electrical Hazard Signs