Shop All Machine Signs
Lyle
Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1763-NA_10x7
Mfr # U3-1763-NA_10x7
Zoro # G5215843
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Product Information
- Brand Lyle
- MFR # U3-1763-NA_10x7
- Zoro # G5215843
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment Before Entering, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Ninja HPT PVC Coated Nylon Gloves, 15 Gauge, Large, Black (N9699L)
- DURABLE CORP E 3' X 5' Black Anti-Fatigue Mat (421S35BK)
- C.H. HANSON Tag Id Blank, 76S (41273)
- TRU-SPEC Mens Tactical Pants, Size 48", Navy (1828)
- LYLE Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1046-RD_10X7)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- LYLE Danger Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (U3-2075-NP_7X10)
- LYLE Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0002-ND_7X5)
- LYLE Decal, Danger No Loose Clothing, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle (LCU4-0633-ND_7X5)
- LYLE Reflective Welding Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0212-RA_10x7)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Glow Vinyl, Horizontal Rectangle, English (469K53)
- Lyle Machine Signs