Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1498-NA_10x7
Mfr # U3-1498-NA_10x7
Zoro # G5225759
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- ANSI Compliant Yes
- Header Legend Color White
- Header Danger
- Header Background Color Black, Red
Product Information
- Brand Lyle
- MFR # U3-1498-NA_10x7
- Zoro # G5225759
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, XL (KCi5FN-05-XL)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- JACKSON SAFETY N95 Disposable Respirator, Universal, White, PK20 (64230)
- N-FERNO Balaclava, Long Length, Spandex (6832)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0539-ND_14X10 (LCU4-0539-ND_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0341-NP_10X7 (LCU4-0341-NP_10X7)
- JJ KELLER Hazmat Sign-Ammonia, Anhydrous (1381)
- Lyle Signs