Shop All Machine Signs
Lyle
Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # U3-1308-NP_14X10
Zoro # G4712666
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Plastic
Product Information
- Brand Lyle
- MFR # U3-1308-NP_14X10
- Zoro # G4712666
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb, Sit, Walk Or Ride On Conveyor, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knit, Merino Wool Liner, PK12 (41-130L)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MFF-02-008)
- KEEN Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Black/Dark Earth (1021467)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- LYLE Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU6-0024-ND_5X3.5)
- LYLE Decal, Warning Do Not Remove, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0006-ND_5X3.5)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1247-RD_7X5)
- LYLE Rotating Machinery Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0024-RD_7X5)
- LYLE Alum Danger Rotating Machinery., 10"x7", LCU4-0024-NA_10X7 (LCU4-0024-NA_10X7)
- LYLE Reflective Pinch Point Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU6-0026-RA_14X10)
- NMC Danger Do Not Operate Controls Sign (D504PB)
- Lyle Machine Signs