Shop All Machine Signs
Lyle
Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English
Mfr # U3-1240-NA_14x10
Zoro # G5263382
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Product Information
- Brand Lyle
- MFR # U3-1240-NA_14x10
- Zoro # G5263382
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Starter Kit, 7015 Harness; 8259 Shock Absorbing Lanyard 6' and 2-Gallon Bucket (9500Z)
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- ANSELL Full-Dip Gloves, Gray, Knit, L, PR (068-10)
- NMC Danger Eye And Ear Protection Required In This Area Sign (D670PB)
- LYLE Lockout Tagout Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0101-RD_7x5)
- LYLE Alum Danger Moving Saw Blade, 10"x7", LCU4-0266-NA_10X7 (LCU4-0266-NA_10X7)
- LYLE Aluminum Automatic Equipment Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0621-NA_14X10)
- LYLE Plastic Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0677-NP_14X10)
- LYLE Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU6-0024-ND_5X3.5)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0540-ED_14x10)
- NMC Blasting Keep Away Sign (D402PB)
- Lyle Signs