Shop All Machine Signs
Lyle
Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English
Mfr # LCU4-0366-RA_14X10
Zoro # G9331038
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Product Information
- Brand Lyle
- MFR # LCU4-0366-RA_14X10
- Zoro # G9331038
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Overhead, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, L, Seamless Knit, PK12 (42-874)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3 (A1106KAS3RED)
- 3M Tapered Shape, 33 dB, Yellow (312-1250)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0688-ED_14x10)
- LYLE Lockout Tagout Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0677-RD_14X10)
- LYLE Reflective Construction Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0492-RA_10X7)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1247-RD_7X5)
- LYLE Alum Danger Pinch Points, 10"x7", LCU4-0165-NA_10X7 (LCU4-0165-NA_10X7)
- LYLE Plastic Moving Machinery Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0266-NP_14X10)
- LYLE Reflective Welding Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0212-RA_10x7)
- Lyle Signs