Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1940-RA_14X10
Mfr # U3-1940-RA_14X10
Zoro # G9649114
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Compliant Yes
- Double-Sided No
- Header Background Color Black, Red, White
- Header Legend Color White
- Language English
Product Information
- Brand Lyle
- MFR # U3-1940-RA_14X10
- Zoro # G9649114
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Tanks, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- 3M Web Scaffold Choker, D-Ring (1201390)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- LYLE Reflective Combustible Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0417-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1384-RA_14X10 (U4-1384-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- LYLE Gasoline Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, English, LCU4-0294-ND_5X3.5 (LCU4-0294-ND_5X3.5)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1908-RD_7X5 (U3-1908-RD_7X5)
- NMC Danger Propane Gas Sign, D84AB (D84AB)
- Lyle Chemical, Gas & Hazardous Material Signs