Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0315-NP_14X10
Mfr # LCU4-0315-NP_14X10
Zoro # G9491435
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Pit
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0315-NP_14X10
- Zoro # G9491435
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Pit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Markr, Chemical Feed, Y, 3/4to2-3/8 In (7043-4)
- ANSELL Cut Resistant Glove, 12, Blu/Gray, PR (11-561)
- OASIS Latex Disposable Gloves, Latex, Powder-Free, L, 100 PK (SCLT104/CUR8106)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- LYLE Decal, Warning Slippery Floor, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle (LCU6-0054-ND_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0235-RD_14x10 (LCU3-0235-RD_14x10)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- NMC Danger Open Hole Sign, D459PB (D459PB)
- Lyle Signs