Shop All Slip, Trip & Fall Hazard Signs
Lyle
Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1465-RA_14X10
Mfr # U3-1465-RA_14X10
Zoro # G9651083
original price:
$11.75
5% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Falling Material
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U3-1465-RA_14X10
- Zoro # G9651083
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Falling Material, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Patch Palm, S, PR (1VT31)
- FALLTECH Single Leg, 4 in, Blue (8204)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1567-RD_10X7 (U4-1567-RD_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0141-NP_14x10 (LCU3-0141-NP_14x10)
- LYLE Aluminum Open Trench Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0079-NA_10X7)
- LYLE Reflective Steps Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0085-RA_14x10 (LCU3-0085-RA_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0140-RD_10x7 (LCU3-0140-RD_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1266-RA_14X10 (U4-1266-RA_14X10)
- SIGNMISSION OSHA Danger Sign, Trip Hazard Be Alert, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Portrait, PK10 (OS-DS-D-35-V-2120-10PK)
- Lyle Slip, Trip & Fall Hazard Signs