Shop All No Smoking Signs
Lyle
Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10
Mfr # U3-1084-RD_14X10
Zoro # G2753661
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Acetylene No Smoking No Open Flames
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U3-1084-RD_14X10
- Zoro # G2753661
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, L, PULLON, Yllw, Latex, PR (4T266)
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Universal, Black (6804)
- PROFLEX BY ERGODYNE Back Support, Black, 4XL (2000SF)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 9.5W, Brn, PR (85599)
- LYLE Benzene Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0707-ND_7X5)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1937-NP_14X10 (U3-1937-NP_14X10)
- LYLE Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0069-NP_10X7 (LCU5-0069-NP_10X7)
- LYLE Plastic Explosive Materials Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0648-NP_14X10)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0169-RA_14x10 (LCU4-0169-RA_14x10)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1479-NA_14x10 (U3-1479-NA_14x10)
- NMC Danger No Smoking Or Open Flame Sign, DGA53AB (DGA53AB)
- Lyle No Smoking Signs