Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle
Mfr # U3-2083-RD_7X10
Zoro # G0707467
original price:
$8.37
54% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking (W/Nfpa)
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U3-2083-RD_7X10
- Zoro # G0707467
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE 2XL PCM Cooling Vest, Black (6626-BK-2XL)
- POST GUARD Flexible Sign Post w/Base (101CM)
- SAFEWAZE 15' Reinforced Cross Arm Strap (FS810-15)
- BRADLEY SS Eyewash Handle Prepack-1/2" (S30-071)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1036-NA_10x7 (U1-1036-NA_10x7)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1403-RA_14X10 (U5-1403-RA_14X10)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1505-NA_10x7 (U3-1505-NA_10x7)
- LYLE Diesel Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_14X10)
- LYLE Reflective Lead Hazard Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU6-0011-RA_10X7)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1018-NA_10x7 (U1-1018-NA_10x7)
- NMC Danger No Smoking On These Premises Sign, D308P (D308P)
- Lyle No Smoking Signs