Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1782-RA_14X10
Mfr # U3-1782-RA_14X10
Zoro # G9649744
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend LP Gas Storage No Smoking Or Open Flames Within 50 ft
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U3-1782-RA_14X10
- Zoro # G9649744
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Chilled Water Supply, to 3/4 In (7047-3C)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, LCU1-2007-NP_5x7 (LCU1-2007-NP_5x7)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U1-1037-RD_10X7 (U1-1037-RD_10X7)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1036-NA_10x7 (U1-1036-NA_10x7)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- LYLE No Smoking Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU5-0026-RD_5x3.5)
- LYLE Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU4-0526-NP_10x7 (LCU4-0526-NP_10x7)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1847-RA_10X7 (U3-1847-RA_10X7)
- Lyle Signs