Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1505-RD_14X10
Mfr # U3-1505-RD_14X10
Zoro # G2106940
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable No Smoking
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U3-1505-RD_14X10
- Zoro # G2106940
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Details
Description
Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- HOT NOT Heat Resistant Gloves, White, Nomex III, PR (200)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- PIG Bodily Fluids Absorbent Kit, 0.29 gal. (KIT5004)
- LYLE No Smoking Danger Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU4-0171-RD_14x10 (LCU4-0171-RD_14x10)
- LYLE Danger Sign, 10" H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0505-ND_14X10 (LCU4-0505-ND_14X10)
- LYLE Plastic Nitrogen Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0600-NP_14X10)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7 (U3-1863-RD_10X7)
- LYLE Danger Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0127-ED_14x10 (LCU4-0127-ED_14x10)
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- NMC Safety Signs - Danger No Smoking - Aluminum, D79AB (D79AB)
- Lyle Signs