Shop All No Smoking Signs
Lyle
Danger No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-RA_14X10
Mfr # U1-1025-RA_14X10
Zoro # G9706776
original price:
$15.89
19% off
new price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1025-RA_14X10
- Zoro # G9706776
- UPC # 849362007001
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9761R)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5 (U1-1014-RD_7X5)
- LYLE Aluminum Nitrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0600-NA_14X10)
- LYLE Decal, Danger Flammable Material, 14 x 10", 10 in Height, 14 in Width, Polyester, English (LCU4-0609-ND_14X10)
- LYLE Diesel Danger Label, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0392-RD_7X5 (LCU4-0392-RD_7X5)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1072-RD_10X7 (U4-1072-RD_10X7)
- LYLE Reflective Flammable Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0514-RA_10X7)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (83943)
- Lyle No Smoking Signs