Shop All Parking Signs
Lyle
Customer Parking Only Sign, 18" x 12
Mfr # RP-116-12HA
Zoro # G0210831
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Customer Parking Only
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # RP-116-12HA
- Zoro # G0210831
- UPC # 849362015228
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Customer Parking Only Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Shoulder Lbl, UN1013 Carbon Dioxide, PK500 (HDT38)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- NEXTTEQ Smoke Generator, PK10 (50811000-310N)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- LYLE Employee Parking Sign, 18" x 12, RP-053-12HA (RP-053-12HA)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-1101-DG_12x18 (T1-1101-DG_12x18)
- LYLE Faculty & Staff Parking Sign, 18" x 12, T1-1181-EG_12x18 (T1-1181-EG_12x18)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-HI_12x18 (T1-5162-HI_12x18)
- LYLE Expectant Mothers Parking Sign, 18" x 12, T1-1201-EG_12x18 (T1-1201-EG_12x18)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-HI_12x18 (T1-1050-HI_12x18)
- SIGNMISSION No Parking Taxi Stand, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25004 (A-1218-25004)
- Lyle Signs