Shop All Security & Access Signs
Lyle
Controlled Access Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU4-0454-ND_10X7
Zoro # G9341276
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Controlled Access Zone
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0454-ND_10X7
- Zoro # G9341276
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Controlled Access Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Controlled Access Zone, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17540)
- 5.11 Watch Cap, Beene, Black, L/XL (89250)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- ZORO SELECT Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (8CV32)
- LYLE Safety Sign, Door Opens Outward, 5in.H (U4-1215-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1058-RD_14X10 (U5-1058-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- LYLE Employees Only Notice, Plastic, 10"x7" (LCU5-0087-NP_10X7)
- LYLE Decal, Warning Stealing Will, 7 x 5" (LCU6-0144-RD_7X5)
- NMC Danger Do Not Enter Sign - Bilingual, ESD200RC (ESD200RC)
- Lyle Signs