Shop All Parking Signs
Lyle
Company Vehicles Parking Sign, 18" x 12, T1-5298-EG_12x18
Mfr # T1-5298-EG_12x18
Zoro # G5208240
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Company Vehicles Only
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-5298-EG_12x18
- Zoro # G5208240
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Company Vehicles Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Hose 1/2IN (NV2036)
- NO-SPILL 5GAL CARB Gas Can (1450)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- TOUGHBUILT GelFit Grip Thigh Support Stabilization Knee Pads (TB-KP-G3R)
- LYLE No Parking Sign, 18" x 12, T1-2889-EG_12x18 (T1-2889-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1134-EG_12x18 (T1-1134-EG_12x18)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-HI_18x24 (T1-1062-HI_18x24)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-HI_12x18 (T1-1068-HI_12x18)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1001-DG_12x18 (T1-1001-DG_12x18)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- Lyle Parking Signs