Shop All Parking Signs
Lyle
Compact Car Parking Sign, 18" x 12, T1-5296-EG_12x18
Mfr # T1-5296-EG_12x18
Zoro # G5183932
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Compact Cars Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-5296-EG_12x18
- Zoro # G5183932
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Compact Car Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS BINOCULAR POUCH, OLIVE DRAB (191064-001)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43251)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A010CA01)
- POPULAR LIFE Scarlett Durable, Invisible Medium Brown Hair Nets, PK2 (BLPL-HS-DH-4MBR-2)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-HI_12x18 (T1-1050-HI_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2889-EG_12x18 (T1-2889-EG_12x18)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1-12HA (R7-1-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1189-DG_12x18 (T1-1189-DG_12x18)
- LYLE Private Property No Parking Sign, 24"x18, PPR-060-18HA (PPR-060-18HA)
- NMC No Parking Anytime Sign, TM2H (TM2H)
- Lyle Signs