Shop All Traffic Signs
Lyle
Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1025-EG_12x18
Mfr # T1-1025-EG_12x18
Zoro # G5199719
original price:
$30.19
5% off
new price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Slow Children At Play
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1025-EG_12x18
- Zoro # G5199719
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Children at Play Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 1 In (TF1B-200)
- NITE IZE Optics Case, Black, Zipper, 3-1/8 in L (NGCL2-01-R3)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow (150-YHLGEG YELLOW)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- LYLE Reflective Pedestrian Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0206-RA_14X10 (LCU4-0206-RA_14X10)
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- LYLE Plant Entrance Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, English (LW2-X12P-24HA)
- LYLE Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1903-HI_18x12 (T1-1903-HI_18x12)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-HI_12x18 (T1-1336-HI_12x18)
- LYLE Traffic Sign, 18 in Height, 12 in Width, Non-PVC Polymer, Vertical Rectangle, English (SEC-006-12HA)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-HI_12x18 (T1-1352-HI_12x18)
- Lyle Traffic Signs