Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0187-RA_14x10
Mfr # LCU3-0187-RA_14x10
Zoro # G4829907
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend PPE Required Hard Hat Safety Glasses Hearing Protection
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0187-RA_14x10
- Zoro # G4829907
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Ppe Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boots, Composite, Men, 9, W, Oxford, PR (RB4177)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (RV01P0ID)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- CAT FOOTWEAR Size 12W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- LYLE Safety Sign, Safety Glasses Required, 7inH (U4-1648-RA_10X7)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10 (LCU3-0406-RA_14x10)
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0165-ED_14x10 (LCU3-0165-ED_14x10)
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31 (467X31)
- Lyle Personal Protective Equipment Signs