Shop All Machine Signs
Lyle
Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # U1-1030-RD_10X7
Zoro # G2901888
original price:
$5.82
24% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z53.1-1967 OSHA 1910.145
- Sign Legend Color Black
- Sign Shape Vertical Rectangle
- Sign Material Reflective Sheeting
- Material Reflective Decal
Product Information
- Brand Lyle
- MFR # U1-1030-RD_10X7
- Zoro # G2901888
- UPC # 849362007667
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts And Stops Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE FR Neck Gaiter, Black, Universal, HRC 2 (6962)
- HONEYWELL SERVUS Oversock Boots, Sz 13, 14" H, Black, Stl, PR (75145C/13)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, Size 12 In., PR (G99CRBERXLWR)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1474-RD_14X10 (U4-1474-RD_14X10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0264-ED_14x10)
- LYLE Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7 (LCU4-0256-NA_10X7)
- LYLE Aluminum Robot Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0568-NA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1067-RA_14X10 (U7-1067-RA_14X10)
- LYLE Reflective Machine Guards Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0105-RA_10x7)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1715-NP_14X10)
- Lyle Machine Signs