Shop All Hot Surface, Temperature & Work Signs
Lyle
Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1428-NP_10X7
Mfr # U4-1428-NP_10X7
Zoro # G4729475
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U4-1428-NP_10X7
- Zoro # G4729475
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Environmentally Hzrds Substnce Lbl, PK500 (L701)
- ANSELL Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural (516707)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- DURHAM MFG Cabinet, Spill Response, Wall Mount, 45lb. (057-50)
- LYLE Reflective Hot Metal Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0327-RA_14X10)
- LYLE Hot Surface Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU6-0001-ND_10X7)
- LYLE Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0083-RD_5x3.5)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0083-RA_10x7 (LCU3-0083-RA_10x7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5 (U4-1432-RD_7X5)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1432-RA_14X10 (U4-1432-RA_14X10)
- Lyle Signs