Shop All Machine Signs
Lyle
Caution Sign, 5 in. H, Vinyl, Do Not Reach, 5 in Height, 7 in Width, Reflective Sheeting, English
Mfr # LCU3-0352-RD_7x5
Zoro # G4301459
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Product Information
- Brand Lyle
- MFR # LCU3-0352-RD_7x5
- Zoro # G4301459
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Reach Into Running Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Lg Lim/Yel Pvc Overalls (O53122.LG)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (99576)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XL)
- LYLE Lockout Tagout Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0258-RD_5X3.5)
- LYLE Reflective Moving Machinery Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0266-RA_10X7)
- LYLE Keep Hands Clear Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0024-ND_7X5)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U3-2074-NP_10X7)
- LYLE Robot Area Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0410-ND_10X7)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0167-RD_5X3.5)
- NMC Caution Do Not Attempt To Adjust Machinery Sign (C372P)
- Lyle Machine Signs