Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 3-1/2 in H, Vinyl, High Noise
Mfr # LCU3-0354-RD_5x3.5
Zoro # G4301328
original price:
$4.00
40% off
new price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend High Noise Level Use Ear Protection
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0354-RD_5x3.5
- Zoro # G4301328
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Details
Description
Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Level Use Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47387)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, S, Blue, 10 Boxes of 100 (NitrileSB)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1211-RD_7X5 (U5-1211-RD_7X5)
- LYLE Personal Protection Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (LCU3-0505-NP_10x14)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1053-RD_14X10 (U5-1053-RD_14X10)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Legend Text Color: Black (LCU6-0058-RD_5X3.5)
- LYLE Warning Sign, Goggles Are Required, 5 in H (U6-1100-RD_7X5)
- NMC Caution Protection Required In This Area Sign (C26PB)
- Lyle Personal Protective Equipment Signs