Shop All Slip, Trip & Fall Hazard Signs
Lyle
Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0085-RD_5x3.5
Mfr # LCU3-0085-RD_5x3.5
Zoro # G4835936
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Not A Step
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Product Information
- Brand Lyle
- MFR # LCU3-0085-RD_5x3.5
- Zoro # G4835936
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Not A Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- LYLE Reflective Nitric Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0342-RA_14X10 (LCU4-0342-RA_14X10)
- BIG TIME PRODUCTS 9863-23 Large Pro Fingerless Gloves (BI576360)
- NMC Danger Keep Out Sign, D59RB (D59RB)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1670-RD_14X10 (U4-1670-RD_14X10)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0085-RD_7x5 (LCU3-0085-RD_7x5)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0330-NP_14X10 (LCU4-0330-NP_14X10)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- NMC Caution Slippery When Wet Sign, C57A (C57A)
- Lyle Slip, Trip & Fall Hazard Signs