Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0358-NP_14x10
Mfr # LCU3-0358-NP_14x10
Zoro # G5277680
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0358-NP_14x10
- Zoro # G5277680
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Brown, Composite, PR (A7123-W)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DAPB22VSTOV)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1496-RA_10X7 (U5-1496-RA_10X7)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- LYLE Decaldanger Ear Protection, 14"x10", Header Legend Color: White (LCU4-0280-ND_14X10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1507-RD_10X7 (U5-1507-RD_10X7)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- LYLE Asbestos Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0492-RD_7x5)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-17762)
- Lyle Personal Protective Equipment Signs