Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0191-NP_10x7
Mfr # LCU3-0191-NP_10x7
Zoro # G5273812
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend PPE Required Hard Hat Safety Glasses Safety Shoes
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0191-NP_10x7
- Zoro # G5273812
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend PPE Required Hard Hat Safety Glasses Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 100 PK (SMNS105/NGPF7004)
- DEWALT Radians Radwear Reflective Hi-Viz Safety Tee Shirt Fluorescent Green XL (ST11-2PGS-XL)
- CONDOR Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Orange (48UM70)
- ZERO FRICTION Performance Universal-Fit Work Glove, Red (WG15009)
- LYLE Safety Sign, Foot Protection, 10in.H (U4-1321-RA_14X10)
- LYLE Safety Sign, Hard Hats Required, 7in.H (U4-1363-RA_10X7)
- LYLE Safety Sign, Hard Hats, Sfety Shoes, 14inW (U4-1368-RD_14X10)
- LYLE Decal, Danger Ear, Reflective, 14 x 10" (LCU4-0585-RA_14X10)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- NMC Caution Safety Shoes Must Be Worn In Thi, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C603PB)
- Lyle Personal Protective Equipment Signs