Shop All Electrical Hazard Signs
Lyle
Caution Sign, 10 in. H, Alum, Area In Front
Mfr # LCU3-0482-RA_14x10
Zoro # G4293670
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0482-RA_14x10
- Zoro # G4293670
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Electrical Panel Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60" L x PVC, 1" Thick (621S3060BL)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- UNCOMMON THREADS Moxie Waist Gray Canvas Natural Webbing (3117-C17W4)
- LYLE Lockout Tagout Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0666-RD_5X3.5)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1143-RA_14X10 (U7-1143-RA_14X10)
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- LYLE Safety Sign, Electrical Panel, Eng, 5 in. W (U4-1573-RD_5X7)
- LYLE Decal, Danger Turn Off Power, 5 x 3.5" (LCU4-0594-ND_5X3.5)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA36AP (WGA36AP)
- Lyle Electrical Hazard Signs