Shop All Radiation & Laser Signs
Lyle
Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, U4-1085-NP_14X10
Mfr # U4-1085-NP_14X10
Zoro # G4716315
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1085-NP_14X10
- Zoro # G4716315
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- ZEP ZUABS3 3 lbs. Instant Spill Absorber (ZE575451)
- ANDERSEN Wet Step Mat, Grey 3' x 10' (7892310007)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U4-1529-RD_14X10 (U4-1529-RD_14X10)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- LYLE Radiation Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (LCU1-0011-NP_7x10)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- NMC Radiation Insert Danger Sign (RI2)
- Lyle Signs