Shop All Security & Access Signs
Lyle
Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0215-RA_14x10
Mfr # LCU3-0215-RA_14x10
Zoro # G4828227
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Enter
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Product Information
- Brand Lyle
- MFR # LCU3-0215-RA_14x10
- Zoro # G4828227
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- ZORO SELECT Replacement Plexiglass, 24 in. (SSSLBFEC02G)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Large (8365BK-L)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1530-RD_7X5 (U5-1530-RD_7X5)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1289-RA_14X10 (U5-1289-RA_14X10)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- LYLE Safety Sign, Keep Door Clsd, 10in.Hx14in.W (U4-1473-RD_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- NMC Caution This Door Must Be Kept Closed Sign - Bilingual, ESC702PB (ESC702PB)
- Lyle Security & Access Signs