Shop All Parking Signs
Lyle
Bus Staging Area Parking Sign, 12" x 18, T1-1335-HI_18x12
Mfr # T1-1335-HI_18x12
Zoro # G5297000
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Bus Staging Area
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # T1-1335-HI_18x12
- Zoro # G5297000
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Bus Staging Area Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Format Danger No Smoking Within 50 Feet Sign, D124AC (D124AC)
- SEE ALL INDUSTRIES Label, Self Adhesive Aluminum, PK100 (LAB-S14)
- REEBOK Work Shoes, 10-1/2 Size, Navy, Steel, PR (RB4250)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-RA_14X10)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1131-EG_12x18 (T1-1131-EG_12x18)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-EG_12x18 (T1-1057-EG_12x18)
- LYLE No Parking Sign, 18" x 12, T1-2889-EG_12x18 (T1-2889-EG_12x18)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-EG_12x18 (T1-1194-EG_12x18)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-EG_12x12 (T1-1100-EG_12x12)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- Lyle Signs