Shop All Changeable Message Signs
Lyle
Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White
Mfr # T1-6280-EG_18x18
Zoro # G6035570
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 18"
- Height 18"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # T1-6280-EG_18x18
- Zoro # G6035570
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 18" |
Height | 18" |
Description
Blank Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Blank, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Tan/Red, 8, PR (WS-FLX-008)
- 3M E-A-R EXPRESS Pod Plugs Disposable Soft Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2100)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H (U3-1059-RA_10X7)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Plastic, Orange (486U95)
- Lyle Changeable Message Signs